RM28.40
Ex VAT
RM28.41
Inc VAT
Product Details
Product Specification
Product Documents
Boasting an automatic return feature in the form of a spring loaded steel slide mechanism which automatically retracts the blade back into the handle when pressure is released. Handle includes lanyard hole to safely hang the tool up when not in use, or have on your person to ensure safety. Supplied in a attractive red colour and allows for simple blade change. For use with heavy duty blades only.
Features and Benefits
• Lanyard hole to easily store and hang the tool when not in use
• Spring loaded mechanism automatically retracts the blade for safety and to decrease the risk of accidental cutting
• Ergonomically curved body allows for comfortable cutting and ease of use
• Suited for both left and right handed users for versatility
Typical Applications
• Idea for use in environments where cutting is regular and unavoidable such as:
• Warehousing
• Production Line
• Food Industry
• Retail
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Steel |
Blade Operation | Self-retracting |
Blade Shape | Straight |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Stretch Film |
EAN | 5036140005341 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Red |
Handle Material | Aluminium |
Number of Functions | 1 |
Overall Length | 150mm |
Type | Trimming Knife |
UNSPSC Code | 27111504 |