RM27.80
Ex VAT
RM27.81
Inc VAT
Product Details
Product Specification
Product Documents
Suited for left and right handed users, this retractable blade design knife is ideal for cutting in a safe manner. With a slimline die cast body which fits comfortably in the hand and a lanyard hole, the product comes with 5 blades which can be stored in the handle.
Features and Benefits
• Slimline, ergonomic design gives comfort to the user as well as bolstered control when using
• Possesses a lanyard hole for you to easily store the product on your person or from a hanging hook
• Supplied with five blades that can be stored in the handle for a tidy finish
Typical Applications
• Ideal for use in the following industries:
• Warehousing
• Retail
• Production line
• Automotive
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Plastic Rubber Shrink Wrap Stretch Film |
EAN | 5036140014633 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Red |
Handle Material | Aluminium |
Number of Functions | 1 |
Overall Length | 160mm |
Type | Trimming Knife |
UNSPSC Code | 27111504 |