RM58.90
Ex VAT
RM58.91
Inc VAT
Product Details
Product Specification
Product Documents
Heavy duty fixed blade design with interlocking body to prevent blade pop up during arduous cutting applications. The spring opening mechanism allows rapid replacement of dulled blades without the need for any other tool. Supplied with impact resistant scabbard with integral belt clip and 5 blades. Also features a lanyard hole.
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Steel |
Blade Operation | Fixed Blade |
Blade Shape | Straight |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Stretch Film |
EAN | 5036140014787 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Red |
Handle Material | Aluminium |
Knife Features | Lanyard Fixing Loop |
Number of Functions | 1 |
Overall Length | 176mm |
Type | Utility Knife |
UNSPSC Code | 27111504 |