RM149.10
Ex VAT
RM149.11
Inc VAT
Product Details
Product Specification
Product Documents
This set of pro-torq groove joint waterpump pliers combines safety and strength. Featuring a double polished head and joint with hardened steel jaws as well as a dual material grip handle manufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. The product is ideal for environments where repetitive work is undertaken. Finished with a joint protector that stops the handles closing together, preventing trapped fingers.
Features and Benefits
• Joint protector stops the handles from fully closing together to avoid trapping fingers
• Manufactured from resilient steel with a double polished, satin finish for product longevity
• Serrated jaws bolster gripping action for strength
• Non-slip dual material grip ensures comfort and control when using
Typical Applications
• Construction
• Automotive
• Plumbing
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140422605 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Satin |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 265mm |
Special Features | Joint Protector |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |