RM150.20
Ex VAT
RM150.21
Inc VAT
Product Details
Product Specification
This pair of waterpump pliers are designed for strong and accurate gripping. Featuring a slip joint head that prevents the pliers from twisting when pressure is applied, hardened, serrated steel jaws, vinyl coated handles and a sliding pivot joint for a wide range of jaw openings. The product is completed by a satin finish and a joint protector that stops the handles closing together, preventing trapped fingers.
Features and Benefits
• Sliding pivot joint for a wide range of jaw opening
• Hardened steel, serrated and ground jaws ensure a forceful grip
• Bonded anti-slip vinyl grips bolster user comfort and control
• Joint protector stops the handles closing together and trapping fingers
Typical Applications
• Plumbing
• Automotive
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140422599 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Satin |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 255mm |
Special Features | Joint Protector |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |