RM223.70
Ex VAT
RM223.71
Inc VAT
Product Details
Product Specification
Heavy-duty chrome vanadium. With quick release. Self-adjusting lower jaw swivels into place. Grips Squares, Hexagons.
• Adjustable jaw opening.
• Ergonomic design, comfortable handling.
• No Pinch, Easy Release.
• Concave profile for better push-pull.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118584 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome |
Handle Material | Steel |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Opening | 45mm |
Jaw Style | Parallel |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 255mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |