RM96.60
Ex VAT
RM96.61
Inc VAT
2 Variations Available
Product Details
Product Specification
Ideal for general gripping especially thin materials, these flat nose pliers are durable and suited for regular use. With a bonded vinyl coated handle, double polished head and joint as well as induction hardened cutting edges, the product is available as either a regular or long size to suit your needs.
Features and Benefits
• Ideal for general gripping especially thin materials
• Bonded vinyl coated handles bolster user comfort, control and grip
• Double polished head and joint repels dirt for an easy tool clean
• Induction hardened cutting edges ensure precision when using
• Available as either regular or long to suit your needs
Typical Applications
• Plumbing
• Automotive
• Construction
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140117693 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 50mm |
Jaw Material | Steel |
Jaw Opening | 50mm |
Jaw Style | Smooth |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 125mm |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |