RM133.90
Ex VAT
RM133.91
Inc VAT
Product Details
Product Specification
3-Piece Chrome Vanadium Plier & Wrench Set.
Manufactured from industrial quality chrome vanadium steel, chemically blacked with laser etched markings and bi-material grips.
Attribute | Value |
---|---|
Brand | Yamoto |
EAN | 5036140212657 |
ECLASS Code | 21040300 |
ESD | No |
Individual or Set | Set |
Insulated | No |
Jaw Style | Serrated Smooth |
Miniature | No |
Non Sparking | No |
Number of Pieces | 3 |
Overall Length | 150 185 250mm |
Type | Pliers |
UNSPSC Code | 27112100 |
VDE | No |