RM347.60
Ex VAT
RM347.61
Inc VAT
Product Details
Product Specification
The convex jaw shape allows clearance around small obstacles and the broad jaw profile ensures that flat workpieces are clamped securely.
• Adjustable jaw opening.
• Ergonomic design, comfortable handling.
• No Pinch, Easy Release.
• Concave profile for better push-pull.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118843 |
ECLASS Code | 21040300 |
Finish/Coating | Nickel |
Handle Material | Steel |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 95mm |
Jaw Material | Steel |
Jaw Opening | 100mm |
Jaw Style | Large Capacity |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 300mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |