RM357.50
Ex VAT
RM357.51
Inc VAT
Product Details
Product Specification
Hardened chromed steel jaws. Sliding pivot joint allows the widest range of jaw openings. Serrated jaws for gripping flat and round parts. The handles cannot be closed together, preventing trapped fingers.
Fully insulated, conforms to EN 60900:2012 standard for safe electrical applications up to 1000V.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140114418 |
ECLASS Code | 21040300 |
ESD | No |
Individual or Set | Individual |
Insulated | Yes |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 240mm |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |