RM235.20
Ex VAT
RM235.21
Inc VAT
Product Details
Product Specification
The jaw configuration allows straight, curved and convex shapes to be gripped.
• Adjustable jaw opening.
• Ergonomic design, comfortable handling.
• No Pinch, Easy Release.
• Concave profile for better push-pull.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118713 |
ECLASS Code | 21040300 |
Finish/Coating | Nickel |
Handle Material | Steel |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 56mm |
Jaw Material | Steel |
Jaw Opening | 63mm |
Jaw Style | Curved |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 235mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |