RM264.60
Ex VAT
RM264.61
Inc VAT
Product Details
Product Specification
Long rounded jaws with smooth section. For pinching off hoses without serration and gripping small sections of pipes.
Invaluable aid for brake repairs on cars.
• Adjustable jaw opening.
• Ergonomic design, comfortable handling.
• No Pinch, Easy Release.
• Concave profile for better push-pull.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118775 |
ECLASS Code | 21040300 |
Finish/Coating | Nickel |
Handle Material | Steel |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 77mm |
Jaw Material | Steel |
Jaw Opening | 30mm |
Jaw Style | Hose Clamp |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 235mm |
Type | Pliers |
UNSPSC Code | 27112100 |
VDE | No |