RM219.00
Ex VAT
RM219.01
Inc VAT
Product Details
Product Specification
For auto body repair and steel fabrication. Chrome steel body with narrow profile jaws for confined areas. Straight line jaw motion allows clamping through holes. Push button release for one-handed clamp releasing. No provisional (or track) welding required to hold auto body parts for assembly.
Flanged, Lap & Adjacent Joint Clamp
Clamps two flanged and adjacent joints.
Jaw width: 45mm.
Throat depth: 25mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118829 |
ECLASS Code | 21040300 |
Finish/Coating | Nickel |
Handle Material | Steel |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 25mm |
Jaw Material | Steel |
Jaw Opening | 15mm |
Jaw Style | Axial Grip |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 210mm |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |