RM176.40
Ex VAT
RM176.41
Inc VAT
Product Details
Product Specification
Flanged, Lap & Adjacent Joint Clamp - JJ-Type
Clamps two flanged and adjacent joints.
Jaw width: 45mm.
Throat depth: 25mm.
For auto body repair and steel fabrication. Nickel steel body with narrow profile jaws for confined areas. Push button release for one handed clamp releasing. No provisional (or track) welding required to hold auto body parts for assembly.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140242593 |
ECLASS Code | 21040300 |
Finish/Coating | Nickel+ED Black |
Handle Material | Carbon Steel |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 60.8mm |
Jaw Material | Chrome Molybdenum |
Jaw Opening | 0 - 7mm |
Jaw Style | JJ-Type |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 230mm |
Special Features | JJ-Type Clamps Two Flanged Laps |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |