RM104.60
Ex VAT
RM104.61
Inc VAT
Product Details
Product Specification
Pro-Torq Combination Pliers With Side Cutters. Manufactured from specially selected steels. The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort. Manufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Especially suitable for production line environments where repetitive work is undertaken. Double polished head and joint. Induction hardened cutting edges with serrated jaws for gripping nuts.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Cutting Capacity | 2mm |
EAN | 5036140118492 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Satin |
Handle Material | Thermoplastic |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 35mm |
Jaw Material | Steel |
Jaw Opening | 30mm |
Jaw Style | Serrated |
Non Sparking | Yes |
Number of Pieces | 1 |
Overall Length | 165mm |
Series | Pliers |
Special Features | Comfort Grip Non-Slip |
Standards Met | DIN |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | No |