RM69.30
Ex VAT
RM69.31
Inc VAT
6 Variations Available
Product Details
Product Specification
These miniature ESD pliers and cutters are designed for performance and user safety. The dissipative handles safely discharge any electrostatic energy, reducing the possibility of damage to sensitive items. The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort. These are manufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Available in various sizes as well as in a needle nose or diagonal cutting design.
Features and Benefits
• Dissipative handles safely discharge any electrostatic energy, reducing the possibility of damage to sensitive items
• The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort
• Polypropylene core for strength and durability
• Soft thermoplastic outer for non-slip comfort grip
• Available in an array of sizes to suit your needs
• Can be purchased as needle nose or diagonal cutting pliers to suit your requirements
Typical Applications
• Electrical
• Construction
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140043480 |
ECLASS Code | 21040300 |
ESD | Yes |
Finish/Coating | Polished |
Handle Material | Rubber |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 35.8mm |
Jaw Material | Carbon Steel |
Jaw Opening | 14mm |
Jaw Style | Needle Nose |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 130mm |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |