RM678.30
Ex VAT
RM678.31
Inc VAT
2 Variations Available
Product Details
Product Specification
For gripping tubes, piping and irregular shaped objects. The chain is looped around the object and locked on the head. The head will automatically grip in the direction of the turn and the object can be rotated. The head is double ended and fully reversible for longer tool life.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140248182 |
ECLASS Code | 21040190 |
Handle Colour | Red |
Handle Material | Steel |
Handle Type | Straight |
Jaw Material | Steel |
Jaw Type | Chain |
Maximum Jaw Capacity | 100mm |
Number of Pieces | 1 |
Standards Met | GG-W-651 |
Type | Chain Wrench |
UNSPSC Code | 27111708 |