RM152.30
Ex VAT
RM152.31
Inc VAT
Product Details
Product Specification
Ideal for the easy removal of tacks and nails, these pincers are a regular feature of a a carpenters tool kit. Possessing a bonded vinyl-coated handle, double-polished head and joint with induction hardened cutting edges, the product is available in three different sizes.
Features and Benefits
• Polished head and joint repels dirt and grime for an easy tool clean
• Induction hardened cutting edges for efficient cutting even over with extended use
• Jaws are manufactured from robust steel for durability
• Bonded vinyl grips bolster user comfort and control when using
• Available in various sizes to suit your needs
Typical Applications
• DIY
• Construction
• Carpentry
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Materials | Copper Steel |
Cutting Capacity | 8in. |
EAN | 5036140117983 |
ESD | No |
Handle Material | Vinyl |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Miniature | No |
Non Sparking | No |
Overall Length | 200mm |
Pincer Type | Cutting |
Protection Features | Non-Slip Handle |
UNSPSC Code | 27111525 |
VDE | No |