RM84.00
Ex VAT
RM84.01
Inc VAT
Product Details
Product Specification
Comprising of a standard roller kit, which includes a bird cage paint roller, medium pile refill, a plastic paint tray, and an emulsion and gloss painting kit, which includes mini roller, refill, 50mm paint brush, paint tray and 3.70 x 2.80m polythene dust sheet, this set is ideal for both professional and domestic use. An easy way of getting you to work immediately.
Features and Benefits
• Suited for DIY as well as professional use
• Can be used with both emulsion and gloss for versatility
• Comprehensive set allows you to begin panting immediately
Contents
• Bird Cage Paint Roller
• Medium Pile Refill
• Mini Roller
• Mini Roller Refill
• 50mm Paint Brush
• Paint Tray
• 3.70 x 2.80m Polythene Dust Sheet
Typical Applications
• Painting
• Decorating
• DIY
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140027633 |
ECLASS Code | 21043000 |
Nap Size (Pile Length) | Medium Short |
Number of Pieces | 8 |
Roller Core Diameter | 38mm |
Roller Length | 4 8in. |
Suitable Paint Types | Emulsion Gloss |
UNSPSC Code | 31211900 |