RM60.90
Ex VAT
RM60.91
Inc VAT
Product Details
Product Specification
Product Documents
This 15ltr paint scuttle has a black plastic construction and a metal handle. Boasting moulded ridged sides for loading paint rollers, the product takes all paint roller frames up to 12in. and can be reused once washed.
Features and Benefits
• Metal handle allows the product to be easily transported to your desired area
• Durable plastic construction bolsters overall product longevity
• Can be used with all paint roller frames up to 12in. for versatility of use
• 15 litre capacity means you can carry an ample amount of paint, primer or sealant to save you time refiling
• Mouded ridged sides makes it easier for you to load the paint roller
Typical Applications
• Construction
• DIY
• Painting and Decorating
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 15L |
EAN | 5036140027657 |
ECLASS Code | 35031401 |
Material | Plastic |
Type | Paint Kettle |
UNSPSC Code | 31211906 |