noscriptSenator 1 Ltr, Plastic, Paint Tray | Cromwell Tools
logo

Senator

1 Ltr, Plastic, Paint Tray

SKU:

SEN5334280K

RM11.60

Ex VAT

RM11.61

Inc VAT

IN STOCK (50+)

    Product Details

    Designed to evenly coat the roller whilst storing paint in the reservoir, this plastic paint roller tray is ideal for holding paint when working on a large area. The drain-off area helps remove excess paint from the roller thus preventing drips. To be used with a paint roller and frame (sold separately).


    Features and Benefits
    • Drain off area helps to remove excess paint form the roller
    • Allows for even coating of your roller
    • Manufactured from durable and corrosion resistant plastic for a long product life


    Typical Applications
    • DIY
    • Painting and Decorating


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Senator

    Capacity

    1L

    EAN

    5036140045972

    ECLASS Code

    35031401

    For Use With

    7 Inch Paint Roller

    Material

    Plastic

    Type

    Paint Tray

    UNSPSC Code

    31211906

    Width

    18cm