RM7.40
Ex VAT
RM7.41
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Made from high quality polypropylene and suitable for use with all types of paint, this range of robust plastic paint kettles are suitable for use in many applications holding liquids, compounds, fasteners and fixings. The tapered design allows for stacking and easy storage. Supplied as standard with plastic handles (except KEN5331545k and KEN5331540K) and without lids (these are sold separately).
Features and Benefits
• Manufactured from durable polypropylene which is resistant to corrosion as well as general wear and tear
• Tapered design makes the products stackable for ease of storage
• Each product possesses a plastic handle to aid you in transporting paint
Typical Applications
• Ideal for use when mixing, storing and decanting paint for industrial use
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 1L |
EAN | 5036140113961 |
ECLASS Code | 35031401 |
Material | Plastic |
Type | Paint Kettle |
UNSPSC Code | 31211906 |