noscriptKennedy 0.3 Ltr, Plastic, Paint Kettle | Cromwell Tools
logo

Kennedy

0.3 Ltr, Plastic, Paint Kettle

SKU:

KEN5331540K

RM5.30

Ex VAT

RM5.31

Inc VAT

IN STOCK (50+)

    Product Details

    Made from high quality polypropylene and suitable for use with all types of paint, this range of robust plastic paint kettles are suitable for use in many applications holding liquids, compounds, fasteners and fixings. The tapered design allows for stacking and easy storage. Supplied as standard with plastic handles (except KEN5331545k and KEN5331540K) and without lids (these are sold separately).


    Features and Benefits
    • Manufactured from durable polypropylene which is resistant to corrosion as well as general wear and tear
    • Tapered design makes the products stackable for ease of storage
    • Each product possesses a plastic handle to aid you in transporting paint


    Typical Applications
    • Ideal for use when mixing, storing and decanting paint for industrial use


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Capacity

    0.3L

    EAN

    5036140113947

    ECLASS Code

    35031401

    Material

    Plastic

    Type

    Paint Kettle

    UNSPSC Code

    31211906