RM7.80
Ex VAT
RM7.81
Inc VAT
Product Details
Product Specification
Product Documents
This single arm type mini roller frame is designed for use with 4" mini roller heads (sold separately). With a handle manufactured from moulded plastic and complete with a steel rode to affix the roller head to, it's a cost effective way to ensure you always have a roller to hand.
Features and Benefits
• Handle manufactured from sturdy plastic to ensure longevity
• Easy to affix a roller to the product
• An economic way to meet your needs as it saves the need for buying a completely new roller with each use, just replace the roller heads
Typical Applications
• Ideal for use with all 4" mini roller heads to apply paint, varnish, polish or any other material required
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140045774 |
ECLASS Code | 21041103 |
Handle Material | Plastic |
Head Type | Rod |
Roller Core Diameter | 5.9mm |
Roller Length | 4.0in. |
Type | Roller Frame |
UNSPSC Code | 31211906 |