noscriptSenator Cage, Head Roller Frame, 7.0in. | Cromwell Tools
logo

Senator

Cage, Head Roller Frame, 7.0in.

SKU:

SEN5334250K

RM11.60

Ex VAT

RM11.61

Inc VAT

IN STOCK (50+)

    Product Details

    This single-arm type bird cage roller frame can be used with any 38mm diameter roller sleeves (sold separately). Fitted with a moulded black plastic handle and possessing an integral hanging hole for easy storage. For use with any roller refill sleeves (not supplied).


    Features and Benefits
    • Can house any 38mm roller sleeves for versatile application (roller sleeves sold separately)
    • Moulded plastic handle bolsters user comfort and control
    • Integral hanging hole allows for easy storage of the product


    Typical Applications
    • DIY
    • Painting and Decorating


    Product Specification
    Attribute
    Value

    Brand

    Senator

    EAN

    5036140045965

    ECLASS Code

    21041103

    Handle Material

    Plastic

    Head Type

    Cage

    Roller Core Diameter

    38mm

    Roller Length

    7.0in.

    Type

    Roller Frame

    UNSPSC Code

    31211906