RM75.60
Ex VAT
RM75.61
Inc VAT
Product Details
Product Specification
Product Documents
Designed specifically for use with tar, whitewash and similar materials, these brushes are made to withstand regular and harsh punishment. With 80mm (3.1/8in.) heads, the product can be purchased with either a bell or bolt-on type head and both have a wooden handle.
Features and Benefits
• Wooden handles are comfortable and resilient
• Angled head allows you to access hard to reach areas
• Available as either a bell or bolt-on type to suit your preferences and requirements
Typical Applications
• Decorating
• DIY
• Painting
Attribute | Value |
---|---|
Brand | Cotswold |
Bristle Material | Natural |
Brush Type | Tar Brush |
Brush Width | 3in. |
EAN | 5036140078178 |
ECLASS Code | 21041102 |
Number of Pieces | 1 |
Suitable Paint Types | Tar |
UNSPSC Code | 31211904 |