RM33.60
Ex VAT
RM33.61
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
A range of long lasting synthetic filament paint brushes specifically designed for the professional. Designed with the purpose of achieving very fine finishes with all paints, these brushes are available in a range of sizes from 1/2" to 4". Each product also features a cushioned rubber grip handle.
Features and Benefits
• Cushioned rubber grip handles increase user comfort and bolster grip quality
• Synthetic filaments are hard wearing and long lasting
• Leaves a professional finish with a smooth profile
• Available in a range of sizes to ensure you find the correct size for your needs
Typical Applications
• Ideal for use with all paints and specifically suited for painters, decorators, construction workers and DIY enthusiasts to leave a professional finish
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Bristle Material | Synthetic |
Bristle Shape | Flat |
Brush Length | 65mm |
Brush Type | Angle Brush |
Brush Width | 3in. |
EAN | 5036140241756 |
ECLASS Code | 21041102 |
Handle Material | Rubber |
Number of Pieces | 1 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |