RM159.60
Ex VAT
RM159.61
Inc VAT
Product Details
Product Specification
Manufactured from quality beech wood, this bench hook easily hooks onto the edge of the bench allowing the workpiece to be held firmly against one end whilst cutting or marking out. Possesses a universal design to be used with both left and right handed users.
Features and Benefits
• Manufactured from durable, quality beechwood
• Ambidextrous design allows the product to be used by left and right-handed users
• Easy hook action onto the bench and simple removal when finished
Typical Applications
• Woodworking
• Hobbyists
• Crafts
Attribute | Value |
---|---|
Block Material | Beechwood |
Brand | Kennedy |
EAN | 5036140144484 |
ECLASS Code | 21040200 |
Internal Length | 230mm |
Internal Length Dimensions | 230 x 150mm |
Internal Width | 150mm |
Mitre Angle | 90° |
Overall Length/Head Size | 250mm |
Type | Bench Hook |
UNSPSC Code | 60121409 |