RM465.60
Ex VAT
RM465.61
Inc VAT
Product Details
Product Specification
Product Documents
With a head of 99.9% pure electrolytic copper and a resilient plastic handle, this mallet provides a firm, positive blow without the risk of damage to expensive components. Ideal for positive blows on highly finished or closely ground machined parts in the aircraft, automotive or shipping industries. Also used by tool and gauge makers. This mallet is not recommended for non-sparking applications
Features and Benefits
• Provides a strong blow without inflicting damages to the desired workpiece
• Plastic handle is highly robust and helps deliver firm blows
• Copper head is durable and resistant to wear and tear
• Faces can be replaced when necessary
Typical Applications
• Automotive
• Assembly
• Aircraft
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936570415 |
ECLASS Code | 21040901 |
Handle Material | Plastic |
Head Diameter | 38mm |
Head Material | Copper |
Head Shape | Cylindrical |
Head Weight | 930g |
MFR Part No. | 24-5704 |
Overall Length | 310mm |
Type | Mallet |
UNSPSC Code | 27111601 |