RM16.50
Ex VAT
RM16.51
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These medium-duty trimming knife blades are suited for replacing your existing knife blade when it has become dull. For use on paper, card and leather, Kennedy® knife blades have a superior edge hardening for longer tool life and sharper edge. Available to buy as a pack of 5 or 100.
Features and Benefits
• Manufactured from steel that holds a good cutting edge and stays sharp
• Available in packs of 5 or 100 to suit your needs
• Simple yet effective way f keeping your trimming knife working to an optimum level
Typical Applications
• Crafts
• DIY
• Construction
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Steel |
Blade Shape | Straight |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Stretch Film |
EAN | 5036140114975 |
ECLASS Code | 21040602 |
Number of Segments | N/A |
Pack Quantity | 5 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |