RM9.60
Ex VAT
RM9.61
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
This range of Kennedy® precision blades are suited for wide use and varied applications. All blades are made from steel to ensure optimum resilience and are a simple way of keeping your tool working to an optimum level. Supplied in packs of 10.
Features and Benefits
• All blades are manufactured from steel for durability and precise cutting
• Simple yet effective way of ensuring your blade handle is operating to the best of its ability
• Available to suit an array of cutting jobs so you can select the blade most appropriate for your application
• Supplied in packs of 10 making for an economical product
Typical Applications
• Woodworking
• Retail
• Construction
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Steel |
Blade Shape | Straight |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Stretch Film |
EAN | 5036140296794 |
ECLASS Code | 21040602 |
Pack Quantity | 10 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |