RM52.50
Ex VAT
RM52.51
Inc VAT
3 Variations Available
Product Details
Product Specification
Best value with longer working between blade changes and with easy, safe segment-snap to renew leading edge.
Attribute | Value |
---|---|
Blade Dimensions | 91x9 |
Blade Edge Type | Standard |
Blade Length | 91mm |
Blade Material | Carbon Steel |
Blade Shape | Straight |
Blade Width | 9mm |
Brand | Yamoto |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film |
EAN | 5036140253834 |
ECLASS Code | 21040602 |
Number of Segments | 13 |
Overall Length | 91mm |
Pack Quantity | 100 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |