RM29.00
Ex VAT
RM29.01
Inc VAT
7 Variations Available
Product Details
Product Specification
These TX drivers in sizes T40, T45, T47, T50, T55, T60 and T70 are manufactured from high quality chrome molybdenum steel with a black oxidised finish offering exceptional tool durability. Permanent laser etched markings allow for easy and efficient tool identification. Suited for use with impact drivers, each product possesses a 1/2in. square drive.
Features and Benefits
• Manufactured from high quality chrome molybdenum steel designed specifically for impact wrenches
• Black oxidised finish offering exceptional tool durability
• Permanent laser etched markings allow easy tool identification
• Available in a range of metric sizes from 40-70mm
Typical Applications
• Industrial
• Workshop
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/2in. |
ECLASS Code | 21040218 |
Socket Size | T40mm |
Socket Type | Torx Impact Socket |
UNSPSC Code | 27111704 |