RM10.20
Ex VAT
RM10.21
Inc VAT
9 Variations Available
Product Details
Product Specification
Made with chrome molybdenum steel and finished with a black oxide coating for durability, these 6 point impact sockets feature laser etched markings for easy identification on the job.
Features and Benefits
• Chrome molybdenum steel for improved strength
• Black oxide coating for prolonged tool life
• Laser etched markings for easy tool identification
Standards
• Conforms to DIN 3129
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/4in. |
ECLASS Code | 21040218 |
Socket Size | 9mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |