RM19.90
Ex VAT
RM19.91
Inc VAT
13 Variations Available
Product Details
Product Specification
Constructed from chrome high quality molybdenum alloy steel with a black oxidised finish, these 3/8in. drive deep impact sockets from Kennedy® are a must have for your toolkit.
Features and Benefits
• Sizes are permanently laser etched onto each socket for easy selection
• Black oxidised finish resists wear and bending
• Quality material delivers a long lasting and reliable product
Typical Applications
• Construction
• DIY
• Automotive
Standards
• DIN 3129
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 3/8in. |
ECLASS Code | 21040218 |
Socket Size | 8mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |