RM95.00
Ex VAT
RM95.01
Inc VAT
34 Variations Available
Product Details
Product Specification
The 1 inch square drive impact socket from Kennedy® is manufactured from chrome molybdenum alloy steel with a black oxidised finish. The socket is clearly marked with laser etching, making the correct size easy to identify for a quicker selection.
Features and Benefits
• Made from chrome molybdenum alloy steel for increased strength
• Black oxide coating for prolonged tool lifespan
• Laser etched sizing for easy tool identification
Standards
• Conforms to DIN 3129
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1in. |
ECLASS Code | 21040218 |
Socket Size | 28mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |