RM53.50
Ex VAT
RM53.51
Inc VAT
25 Variations Available
Product Details
Product Specification
These extremely durable 3/4in. drive impact sockets are forged with chrome molybdenum alloy steel and treated with a black oxide finish.
Features and Benefits
• Black oxidised finish for abrasion and corrosion resistance
• Permanent laser-etched markings make selecting the right component easier
• Chrome molybdenum alloy construction for durability and tactile strength
• Available in a variety of sizes to suit your needs
Typical Applications
• ENgineering
• Automotive
• Construction
Standards
• DIN 3129
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 3/4in. |
ECLASS Code | 21040218 |
Socket Size | 26mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |