RM80.00
Ex VAT
RM80.01
Inc VAT
19 Variations Available
Product Details
Product Specification
Available in a range of sizes and specifications, this range of 3/4" drive deep impact sockets are designed for turning nuts onto bolts. Manufactured from chrome molybdenum alloy steel with a black oxidised finish, each socket is clearly marked making it easy to identify for a quicker selection. Highly versatile and an essential component of a complete tool kit.
Features and Benefits
• Manufactured by a chrome molybdenum steel making for a robust product
• Available in a variety of sizes and specifications to suit your specific applications
• Black oxide finish further protects the product against corrosion and wear and tear
• Laser-etched sizing allows for easy selection of the correct component
Typical Applications
• DIY
• Automotive
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 3/4in. |
ECLASS Code | 21040218 |
Socket Size | 24mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |