RM45.30
Ex VAT
RM45.31
Inc VAT
5 Variations Available
Product Details
Product Specification
1/2" square drive, hex impact sockets with imperial measurements and deep length. Manufactured from high quality chrome molybdenum steel with a black oxidised finish for greater tool lifespan. The permanent laser etched markings allow for easy tool identification
Features and Benefits
• Manufactured from chrome molybdenum steel for use with impact wrenches
• Black oxidised finish for greater tool lifespan
• Laser etched sizing for easy tool identification
• Available in a range of imperial measurements from 9/16-1 1/8 inches
Standards
• Conforms to: SAE, USA Federal Standard GGG-W-660A.
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/2in. |
ECLASS Code | 21040218 |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |