RM11.40
Ex VAT
RM11.41
Inc VAT
16 Variations Available
Product Details
Product Specification
Turn nuts into bolts with these quality 3/8" impact sockets. Made with durable chrome molybdenum alloy steel, they deliver on reliability and long product life.
Features and Benefits
• Black oxidised finish for improved wear characteristics
• Each socket features permanent laser etched markings for convenience
• Constructed with thicker walls for product strength
Standards
• DIN 3129
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 3/8in. |
ECLASS Code | 21040218 |
Socket Size | 14mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |