RM24.00
Ex VAT
RM24.01
Inc VAT
18 Variations Available
Product Details
Product Specification
This range of 1/2" square drive deep impact sockets is ideal for professional use. Made from chrome molybdenum alloy steel with a black oxidised finish. The socket is clearly marked making it easy to identify for a quicker selection. Used for turning nuts onto bolts. Available in a variety of metric sizes.
Features and Benefits
• Black oxidised finish reduces corrosion and holds the shape of the socket
• Each product is laser-etched to make for easy identification and selection
• Manufactured from chrome molybdenum alloy steel for durability
• Available in a range of sizes to ensure you find the correct product for your needs
Typical Applications
• Automotive
• DIY
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/2in. |
ECLASS Code | 21040218 |
Socket Size | 13mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |