RM31.00
Ex VAT
RM31.01
Inc VAT
10 Variations Available
Product Details
Product Specification
Deep impact sockets 1/2in. drive that are made from chrome molybdenum alloy steel with a black oxidised finish. Used for turning nuts onto bolts.
Features and Benefits
• Made from chrome molybdenum alloy steel for specific use with impact wrenches
• Black oxidised finish for efficient protection against corrosion
• Clearly marked for a quick and easy tool selection
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/2in. |
ECLASS Code | 21040218 |
Socket Size | 10mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |