noscriptKennedy 1.7/8" A/F Deep Impact Socket 3/4" Square Drive 26066460 | Cromwell Tools
logo

Kennedy

1.7/8" A/F Deep Impact Socket 3/4" Square Drive

SKU:

KEN5838928K

MPN:

26066460

RM241.00

Ex VAT

RM241.01

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from high-quality chrome molybdenum steel, these 3/4" imperial drive impact sockets are the ideal choice for securing and loosening fasteners.


    Features and Benefits
    • Permanent laser etched sizes marked onto the product for easy identification
    • 6 point hex end for easy torque application
    • Manufactured from chrome molybdenum steel for optimum durability
    • Black oxidised finish protects against corrosion and wear and tear


    Typical Applications
    • Engineering
    • Construction
    • Automotive


    Standards
    • USA Federal Standard GGG-W-660A
    • SAE


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    3/4in.

    ECLASS Code

    21040218

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704