RM41.00
Ex VAT
RM41.01
Inc VAT
15 Variations Available
Product Details
Product Specification
1/2in. drive A/F impact sockets, standard length, 6-Point manufactured from high quality chrome molybdenum steel.
Features and Benefits
• Black oxidised finish for bolstered resistance to corrosion
• Permanent laser etched markings for identification
• Available in a range of imperial sizes to suit your needs
• Manufactured from chrome molybdenum steel for optimum durability
Typical Applications
• DIY
• Construction
• Automotive
Standards
• Conforms to SAE, USA Federal Standard GGG-W-660A
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/2in. |
ECLASS Code | 21040218 |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |