RM496.70
Ex VAT
RM496.71
Inc VAT
Product Details
Product Specification
This 7 - piece deep impact socket set is for use with impact wrenches and drivers. Containing sockets with a length from 10 to 30mm. Manufactured from chrome molybdemm steel and finished with a phosphate. Each piece having 6points and can also be used with retainer rings and pins. This set is held in a tough, impact resistant carry case for easy transportation.
Features and Benefits
• Laser etched markings allow the user to easily select the correct product for use
• Constructed from chrome molybdenum steel for durability and product longevity
• Black oxide finish bolsters resistance to rust and corrosion
Contents
• 19mm impact socket
• 24mm impact socket
• 27mm impact socket
• 30mm impact socket
• 32mm impact socket
• 36mm impact socket
• 46mm impact socket
Typical Applications
• DIY
• Automotive
• Engineering
• Construction
• Plumbing
Standards
• Conforms to DIN 3129
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 3/4in. |
Drive Type | Square |
EAN | 5036140469921 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Material | Chrome Molybdenum Steel |
MFR Part No. | KEN5839204K |
Number of Pieces | 7 |
Number of Points | 6 |
Set Type | Impact Socket Set |
Size System | Metric |
Socket Size | 19 mm 24 mm 27 mm 30 mm 32 mm 36 mm 46 mm |
UNSPSC Code | 27111703 |