RM23.00
Ex VAT
RM23.01
Inc VAT
6 Variations Available
Product Details
Product Specification
Manufactured from high quality chrome molybdenum steel, impact reducer adaptors from Kennedy® are ideal for use with Kennedy® impact drivers. Available in a range of sizes, each adaptor allows for flexibility between the socket and driver sizing to make it quick and easy to change between sockets with just one driver.
Features and Benefits
• Manufactured from high quality chrome molybdenum steel for product durability
• Black oxide finish offers bolstered resistance to wear and tear
• Laser etched markings on the product gives visibility of the size of each product
• Available in a variety of sizes to ensure you find the product that best suits your needs
Typical Applications
• Construction
• Plumbing
• Automotive
Attribute | Value |
---|---|
Accessory Type | Reducer Adapter |
Brand | Kennedy |
Drive Size | 3/8 in |
ECLASS Code | 21040211 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum |
Size System | Imperial |
UNSPSC Code | 27111704 |