RM90.00
Ex VAT
RM90.01
Inc VAT
3 Variations Available
Product Details
Product Specification
These 3/4in. square drive extension bars are manufactured from high quality chrome molybdenum steel. Each product has a black oxidised finish with permanent laser etched markings. Available in various metric and imperil sizes to suit your needs.
Features and Benefits
• Available in either metric or imperial sizes depending on your preferences
• Chrome molybdenum steel construction makes for an extremely durable product
• Black oxide finish is corrosion resistant for ultimate durability
• The size of the product is laser etched onto the product for easy selection of the correct tool for your application
Typical Applications
• Engineering
• Construction
• Automotive
Attribute | Value |
---|---|
Accessory Type | Extension Bar |
Brand | Kennedy |
Drive Size | 3/4 in |
ECLASS Code | 21040211 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
Overall Length | 150mm |
UNSPSC Code | 27111704 |