RM227.70
Ex VAT
RM227.71
Inc VAT
3 Variations Available
Product Details
Product Specification
Extension Bar
Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.
Attribute | Value |
---|---|
Accessory Type | Extension Bar |
Brand | Kennedy |
Drive Size | 1 in |
ECLASS Code | 21040211 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum |
Overall Length | 200mm |
Size System | Imperial Metric |
UNSPSC Code | 27111704 |