RM46.00
Ex VAT
RM46.01
Inc VAT
Product Details
Product Specification
This imperial impact universal ball joint, possesses a 1/2in. Male x 1/2in. Female construction with a 1/2" Square Drive. The ball joint allows for mobility whilst the chrome molybdenum manufacture and black oxide finish make for a durable product. Has laser etched markings to denote the product size.
Features and Benefits
• Manufactured from high quality chrome molybdenum steel to ensure durability
• Black oxidised finish for a level of corrosion resistance
• Laser etched markings to allow easy selection of the correct equipment
Typical Applications
• Automotive
• Engineering
• Construction
Attribute | Value |
---|---|
Accessory Type | Universal Ball Joint |
Brand | Kennedy |
Drive Size | 1/2 in |
EAN | 5036140505919 |
ECLASS Code | 21040211 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum |
MFR Part No. | 23045101 |
Overall Length | 60mm |
Size System | Imperial |
UNSPSC Code | 27111704 |