noscriptPro-Torq T-Handled Hexagon Ball Drivers | Cromwell Tools
logo

Kennedy-Pro

Pro-Torq T-Handled Hexagon Ball Drivers

8 Variations

Manufactured from hardened carbon steel with a dual material 'T' handle grip for comfort and extra force, these metric hexagon ball drivers are suited for assembly and maintenance work. The ball drivers can be used at angles of up to 30° for use where access is restricted and the shorter hexagon end is ideal for use when greater tightening torque is required. The long arm end is ball drive and the short arm end is plain. With a black oxidised finish and available in a range of sizes.

Features and Benefits
• Black oxidised finish protects against corrosion
• Dual material grip bolsters control and user comfort
• 'T' handle allows you to apply maximum torque
• Short end allows you to work in restricted and confined areas
• Hardened carbon steel blade is durable and resilient
• Available in a variety of sizes to suit your requirements

Typical Applications
• Bicycle Repair and Maintenance
• Furniture Assembly

Standards
• ISO2936
• DIN911